Zoro Homepage

Full Dummy Handlesets Lifetime Bright Nickel

  • Mfr # 6542.055.FD

  • Zoro # G1339001


product price: $1,180.80
/ea
Free Shipping & Returns

Key Features

Lockset Function
Full Dummy
Series
Estate
Height
5
Length
24.8
Width
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6542.055.FD
Zoro #
G1339001
UPC #
-
Country of Origin
China

Dimensions

Height
5
Length
24.8
Width
6.9

Details

Item
Full Dummy Handlesets Lifetime Bright Ni
Lockset Function
Full Dummy
Series
Estate
Weight
10.2
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Full Dummy Handlesets Lifetime Bright Ni

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.