Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Handlesets Lifetime Bright Nickel

  • Mfr # 6573.055.FD

  • Zoro # G1339150


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Lockset Function
Full Dummy
Series
Estate
Material
Brass
Width
7.5
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6573.055.FD
Zoro #
G1339150
UPC #
-
Country of Origin
China

Dimensions

Width
7.5
Length
24.8
Height
4.9

Details

Item
Full Dummy Handlesets Lifetime Bright Ni
Lockset Function
Full Dummy
Series
Estate
Material
Brass
Color
Lifetime Bright Nickel
Weight
4.6
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Full Dummy Handlesets Lifetime Bright Ni

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.