
Full Dummy Handlesets Lifetime Bright Nickel
Mfr # 6976.055.LFD
Zoro # G1339281
product price: $1,054.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Length
24.75
Color
Lifetime Bright Nickel
Width
6.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6976.055.LFD
Zoro #
G1339281
UPC #
-
Country of Origin
China
Dimensions
Length
24.75
Width
6.9
Height
5
Details
Item
Full Dummy Handlesets Lifetime Bright Ni
Lockset Function
Full Dummy
Series
Estate
Weight
6.2
Color
Lifetime Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Full Dummy Handlesets Lifetime Bright Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.