Zoro Homepage
This item is Discontinued.
Baldwin Full Dummy Handlesets Oil Rubbed Bronze 6401.102.LFD

Full Dummy Handlesets Oil Rubbed Bronze (Discontinued)

  • Mfr # 6401.102.LFD
  • Zoro # G1342334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401.102.LFD
Zoro #
G1342334
UPC #
-
Country of Origin
China

Dimensions

Length
26
Width
10
Height
5.5

Details

Item
Full Dummy Handlesets Oil Rubbed Bronze
Lockset Function
Full Dummy
Series
Estate
Weight
7.8
Material
Brass
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Full Dummy Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.