Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Handlesets Oil Rubbed Bronze

  • Mfr # 6403.102.RFD

  • Zoro # G1342160


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Full Dummy
Series
Estate
Color
Oil Rubbed Bronze
Length
24.75
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6403.102.RFD
Zoro #
G1342160
UPC #
-
Country of Origin
China

Dimensions

Length
24.75
Height
5
Width
6.9

Details

Item
Full Dummy Handlesets Oil Rubbed Bronze
Lockset Function
Full Dummy
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Full Dummy Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.