Zoro Homepage

Full Dummy Handlesets Oil Rubbed Bronze

  • Mfr # 6547.102.FD

  • Zoro # G1342413


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Lockset Function
Full Dummy
Series
Estate
Length
15.6
Color
Oil Rubbed Bronze
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6547.102.FD
Zoro #
G1342413
UPC #
-
Country of Origin
China

Dimensions

Length
15.6
Width
6.9
Height
5

Details

Item
Full Dummy Handlesets Oil Rubbed Bronze
Lockset Function
Full Dummy
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass
Weight
4
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Full Dummy Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.