
Full Dummy Handlesets Oil Rubbed Bronze
Mfr # 6966.102.RFD
Zoro # G1342982
product price: $1,180.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Width
6.9
Weight
5.25
Length
24.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6966.102.RFD
Zoro #
G1342982
UPC #
-
Country of Origin
China
Dimensions
Width
6.9
Length
24.75
Height
4.8
Details
Item
Full Dummy Handlesets Oil Rubbed Bronze
Lockset Function
Full Dummy
Series
Estate
Weight
5.25
Material
Brass
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Full Dummy Handlesets Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.