This item is Discontinued.

Baldwin Full Dummy Handlesets Satin Black 6401.190.RFD

This item is Discontinued.

Baldwin

Full Dummy Handlesets Satin Black (Discontinued)

Mfr # 6401.190.RFD
Zoro # G1344023
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6401.190.RFD
Zoro #
G1344023
UPC #
-
Country of Origin
China

Dimensions

Length
23.9
Height
4.7
Width
5.1

Details

Item
Full Dummy Handlesets Satin Black
Lockset Function
Full Dummy
Series
Estate
Material
Brass
Weight
6.2
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Satin Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.