
Full Dummy Handlesets Satin Black
Mfr # 6403.190.LFD
Zoro # G1344032
product price: $884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Color
Satin Black
Length
24.6
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403.190.LFD
Zoro #
G1344032
UPC #
-
Country of Origin
China
Dimensions
Length
24.6
Height
4.9
Width
6.8
Details
Item
Full Dummy Handlesets Satin Black
Lockset Function
Full Dummy
Series
Estate
Color
Satin Black
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.