
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6426.190.LFD
Zoro #
G1344005
UPC #
-
Country of Origin
China
Dimensions
Height
0.4
Width
2.25
Length
5
Details
Item
Full Dummy Handlesets Satin Black
Lockset Function
Full Dummy
Series
Estate
Weight
8.5
Material
Brass
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.