
Full Dummy Handlesets Satin Black
Mfr # 6552.190.FD
Zoro # G1344242
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Material
Brass
Width
7.0079
Height
5.1181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6552.190.FD
Zoro #
G1344242
UPC #
00829846484047
Country of Origin
China
Dimensions
Width
7.0079
Height
5.1181
Length
15.5118
Details
Item
Full Dummy Handlesets Satin Black
Lockset Function
Full Dummy
Series
Estate
Material
Brass
Color
Satin Black
Weight
2.6
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.