
Full Dummy Handlesets Satin Brass with Brown
Mfr # 6963.060.RFD
Zoro # G1346010
product price: $1,180.80
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Height
0
Width
0
Weight
9.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6963.060.RFD
Zoro #
G1346010
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Full Dummy Handlesets Satin Brass with B
Lockset Function
Full Dummy
Series
Estate
Weight
9.5
Color
Satin Brass and Brown
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Satin Brass with B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.