Zoro Homepage
This item is Discontinued.
No Product Image Available

Full Dummy Handlesets Satin Nickel (Discontinued)

  • Mfr # 6402.150.LFD
  • Zoro # G1347410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6402.150.LFD
Zoro #
G1347410
UPC #
-
Country of Origin
China

Dimensions

Width
6.9
Length
24.75
Height
5

Details

Item
Full Dummy Handlesets Satin Nickel
Lockset Function
Full Dummy
Series
Estate
Color
Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Full Dummy Handlesets Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.