Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baldwin Full Dummy Handlesets Satin Nickel 6403.150.FD

Full Dummy Handlesets Satin Nickel (Discontinued)

  • Mfr # 6403.150.FD
  • Zoro # G1347365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6403.150.FD
Zoro #
G1347365
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Full Dummy Handlesets Satin Nickel
Lockset Function
Full Dummy
Series
Estate
Weight
7.2
Material
Brass
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.