This item is Discontinued.

Baldwin Full Dummy Handlesets Venetian Bronze 6401.112.LFD

This item is Discontinued.

Baldwin

Full Dummy Handlesets Venetian Bronze (Discontinued)

Mfr # 6401.112.LFD
Zoro # G1823724
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6401.112.LFD
Zoro #
G1823724
UPC #
-
Country of Origin
China

Dimensions

Height
4.9
Width
7.8
Length
24.7

Details

Item
Full Dummy Handlesets Venetian Bronze
Lockset Function
Full Dummy
Series
Estate
Color
Venetian Bronze
Material
Brass
Weight
6.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Venetian Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.