
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6401.112.RFD
Zoro #
G1980929
UPC #
-
Country of Origin
China
Dimensions
Length
15.5
Width
6.9
Height
5
Details
Item
Full Dummy Handlesets Venetian Bronze
Lockset Function
Full Dummy
Series
Estate
Color
Venetian Bronze
Weight
6.2
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.