
Full Dummy Handlesets Venetian Bronze
Mfr # 6402.112.FD
Zoro # G1980953
product price: $884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Weight
8.45
Width
7
Length
25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6402.112.FD
Zoro #
G1980953
UPC #
00829846537545
Country of Origin
China
Dimensions
Width
7
Length
25
Height
5
Details
Item
Full Dummy Handlesets Venetian Bronze
Lockset Function
Full Dummy
Series
Estate
Weight
8.45
Material
Brass
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.