
Full Dummy Handlesets Venetian Bronze
Mfr # 6403.112.FD
Zoro # G1980910
product price: $884.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Weight
7.6
Width
6.9
Length
24.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403.112.FD
Zoro #
G1980910
UPC #
-
Country of Origin
China
Dimensions
Width
6.9
Length
24.6
Height
5
Details
Item
Full Dummy Handlesets Venetian Bronze
Lockset Function
Full Dummy
Series
Estate
Weight
7.6
Material
Brass
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.