
Full Dummy Handlesets Venetian Bronze
Mfr # 6560.112.FD
Zoro # G1981330
product price: $736.00
/ea
Free Shipping & Returns
Key Features
Lockset Function
Full Dummy
Series
Estate
Width
4.8
Color
Venetian Bronze
Length
19.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6560.112.FD
Zoro #
G1981330
UPC #
-
Country of Origin
China
Dimensions
Width
4.8
Length
19.9
Height
4.7
Details
Item
Full Dummy Handlesets Venetian Bronze
Lockset Function
Full Dummy
Series
Estate
Color
Venetian Bronze
Material
Brass
Weight
4.3
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Full Dummy Handlesets Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.