Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Hollywood Hills ENTR Trim Full Dummy Set Satin Brass Brown

  • Mfr # 6945.060.FD

  • Zoro # G1982940


product price: $832.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Satin Brass and Brown
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6945.060.FD
Zoro #
G1982940
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Full Dummy Hollywood Hills ENTR Trim Ful
Series
Estate
Color
Satin Brass and Brown
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Full Dummy Hollywood Hills ENTR Trim Ful

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.