Full Dummy Hollywood Hills Entrance Trim Full Dummy Set Life SN
Mfr # 6946.056.FD
Zoro # G1983202
product price: $1,328.00
/ea
Free Shipping & Returns
Key Features
Color
Lifetime Satin Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Full Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6946.056.FD
Zoro #
G1983202
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Full Dummy Hollywood Hills Entrance Trim
Color
Lifetime Satin Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Function
Full Dummy
Description
Full Dummy Hollywood Hills Entrance Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.