Full Dummy Hollywood Hills Entrance Trim Full Dummy Set Satin Black
Mfr # 6946.190.FD
Zoro # G1983114
product price: $1,328.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Black
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6946.190.FD
Zoro #
G1983114
UPC #
-
Country of Origin
China
Dimensions
Height
5.5
Length
26.1
Width
10.4
Details
Item
Full Dummy Hollywood Hills Entrance Trim
Color
Satin Black
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy
Material
Brass
Description
Full Dummy Hollywood Hills Entrance Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.