Full Dummy Hollywood Hills Entrance Trim Full Dummy Set Vintage Brass

  • Mfr # 6946.033.FD

  • Zoro # G1824409


product price:  $1,328.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Vintage Brass
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6946.033.FD
Zoro #
G1824409
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Full Dummy Hollywood Hills Entrance Trim
Series
Estate
Color
Vintage Brass
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Full Dummy Hollywood Hills Entrance Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.