Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Rosettes Distressed Oil Rubbed Bronze

  • Mfr # R046.402.FD

  • Zoro # G1983482


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Length
4.7
Width
3.7
Color
Distressed Oil Rubbed Bronze
Material
Brass
Function
Full Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R046.402.FD
Zoro #
G1983482
UPC #
-
Country of Origin
China

Dimensions

Length
4.7
Width
3.7

Details

Item
Full Dummy Rosettes Distressed Oil Rubbe
Color
Distressed Oil Rubbed Bronze
Material
Brass
Function
Full Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Full Dummy Rosettes Distressed Oil Rubbe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.