Zoro Homepage

Full Dummy Sliding Door Locks Lifetime Bright Nickel

  • Mfr # PD005.055.FD

  • Zoro # G1984435


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Height
3.7795
Length
11.1024
Width
6.5354
Material
Brass
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD005.055.FD
Zoro #
G1984435
UPC #
00884011878748
Country of Origin
China

Dimensions

Height
3.7795
Length
11.1024
Width
6.5354

Details

Item
Full Dummy Sliding Door Locks Lifetime B
Material
Brass
Color
Lifetime Bright Nickel
Weight
4.5
Function
Full Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Full Dummy Sliding Door Locks Lifetime B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.