Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Sliding Door Locks Lifetime Satin Nickel

  • Mfr # PD006.056.FD

  • Zoro # G1984593


product price: $688.00
/ea
Free Shipping & Returns

Key Features

Height
3.937
Length
11.0236
Width
6.5354
Material
Brass
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.056.FD
Zoro #
G1984593
UPC #
-
Country of Origin
China

Dimensions

Height
3.937
Length
11.0236
Width
6.5354

Details

Item
Full Dummy Sliding Door Locks Lifetime S
Material
Brass
Color
Lifetime Satin Nickel
Finish
Satin Nickel
Function
Full Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Full Dummy Sliding Door Locks Lifetime S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.