Full Dummy Sliding Door Locks Unlacquered Brass
Mfr # PD007.031.FD
Zoro # G1984794
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Height
3.7
Length
11.1
Width
6.6
Material
Brass
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD007.031.FD
Zoro #
G1984794
UPC #
-
Country of Origin
China
Dimensions
Height
3.7
Length
11.1
Width
6.6
Details
Item
Full Dummy Sliding Door Locks Unlacquere
Material
Brass
Color
Unlacquered Brass
Function
Full Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Full Dummy Sliding Door Locks Unlacquere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.