Full Dummy Sliding Door Locks Venetian Bronze
Mfr # PD006.112.FD
Zoro # G1984715
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11.3
Width
6.6
Material
Brass
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.112.FD
Zoro #
G1984715
UPC #
-
Country of Origin
China
Dimensions
Height
3.8
Length
11.3
Width
6.6
Details
Item
Full Dummy Sliding Door Locks Venetian B
Material
Brass
Color
Venetian Bronze
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Full Dummy Sliding Door Locks Venetian B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.