Full Dummy Sliding Door Locks Vintage Brass
Mfr # PD016.033.FD
Zoro # G1984645
product price: $787.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11.2
Width
6.6
Material
Brass
Color
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD016.033.FD
Zoro #
G1984645
UPC #
-
Country of Origin
China
Dimensions
Height
3.8
Length
11.2
Width
6.6
Details
Item
Full Dummy Sliding Door Locks Vintage Br
Material
Brass
Color
Vintage Brass
Finish
Vintage Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Full Dummy Sliding Door Locks Vintage Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.