Zoro Homepage

Half Dummy Door Knobs Bright Brass

  • Mfr # 5080.030.IDM

  • Zoro # G1825115


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
4.5
Weight
1.1
Width
5.1
Length
5.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080.030.IDM
Zoro #
G1825115
UPC #
00884011398857
Country of Origin
China

Dimensions

Height
4.5
Width
5.1
Length
5.8

Details

Item
Half Dummy Door Knobs Bright Brass
Series
Estate
Weight
1.1
Material
Brass
Color
Bright Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Half Dummy Door Knobs Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.