
Half Dummy Door Knobs Bright Chrome
Mfr # 5025.260.IDM
Zoro # G1985549
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
5.3
Color
Bright Chrome
Height
4.5
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025.260.IDM
Zoro #
G1985549
UPC #
-
Country of Origin
China
Dimensions
Width
5.3
Length
6
Height
4.5
Details
Item
Half Dummy Door Knobs Bright Chrome
Series
Estate
Color
Bright Chrome
Material
Brass
Weight
1.2
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Half Dummy Door Knobs Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.