
Half Dummy Door Knobs Lifetime Satin Nickel
Mfr # 5015.102.IDM
Zoro # G1985695
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
4.3
Length
5.8
Material
Brass
Weight
1.55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5015.102.IDM
Zoro #
G1985695
UPC #
-
Country of Origin
China
Dimensions
Height
4.3
Length
5.8
Width
5.1
Details
Item
Half Dummy Door Knobs Lifetime Satin Nic
Series
Estate
Material
Brass
Weight
1.55
Color
Oil Rubbed Bronze
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item Half Dummy Door Knobs Lifetime Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.