
Half Dummy Door Knobs Oil Rubbed Bronze
Mfr # 5080.102.IDM
Zoro # G1825151
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
4.5
Material
Brass
Length
5.8
Width
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080.102.IDM
Zoro #
G1825151
UPC #
00884011398918
Country of Origin
China
Dimensions
Height
4.5
Length
5.8
Width
5.2
Details
Item
Half Dummy Door Knobs Oil Rubbed Bronze
Series
Estate
Weight
1.05
Material
Brass
Color
Oil Rubbed Bronze
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Half Dummy Door Knobs Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.