
Half Dummy Door Knobs Satin Nickel
Mfr # 5080.150.IDM
Zoro # G1985661
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Satin Nickel
Width
5.8
Weight
0.9
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080.150.IDM
Zoro #
G1985661
UPC #
00884011399038
Country of Origin
China
Dimensions
Width
5.8
Length
5.1
Height
4.3
Details
Item
Half Dummy Door Knobs Satin Nickel
Series
Estate
Color
Satin Nickel
Weight
0.9
Material
Brass
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Half Dummy Door Knobs Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.