
Half Dummy Door Knobs Venetian Bronze
Mfr # 5025.112.IDM
Zoro # G1825185
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Length
5.8
Height
4.3
Width
5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025.112.IDM
Zoro #
G1825185
UPC #
00884011398130
Country of Origin
China
Dimensions
Length
5.8
Height
4.3
Width
5.2
Details
Item
Half Dummy Door Knobs Venetian Bronze
Series
Estate
Material
Brass
Weight
1.5
Color
Venetian Bronze
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item Half Dummy Door Knobs Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.