Zoro Homepage

Half Dummy Rosettes Bright Chrome

  • Mfr # 5035.260.IDM

  • Zoro # G1986544


product price: $52.55
/ea

Key Features

Length
3.7795
Width
2.2835
Color
Bright Chrome
Material
Brass
Function
Half Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5035.260.IDM
Zoro #
G1986544
UPC #
00829846623248
Country of Origin
China

Dimensions

Length
3.7795
Width
2.2835

Details

Item
Half Dummy Rosettes Bright Chrome
Color
Bright Chrome
Material
Brass
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Half Dummy Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.