
Half Dummy Rosettes Distressed Oil Rubbed Bronze
Mfr # 5032.402.IDM
Zoro # G1986851
product price: $50.95
/eaKey Features
Length
0
Width
0
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
0.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5032.402.IDM
Zoro #
G1986851
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Half Dummy Rosettes Distressed Oil Rubbe
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
0.2
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Half Dummy Rosettes Distressed Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.