
Half Dummy Rosettes Distressed Oil Rubbed Bronze
Mfr # 5070.402.IDM
Zoro # G1987122
product price: $58.15
/eaKey Features
Length
3.5433
Width
3.5433
Material
Brass
Color
Distressed Oil Rubbed Bronze
Height
1.5748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5070.402.IDM
Zoro #
G1987122
UPC #
00829846603981
Country of Origin
China
Dimensions
Length
3.5433
Width
3.5433
Height
1.5748
Details
Item
Half Dummy Rosettes Distressed Oil Rubbe
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
3.5
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Half Dummy Rosettes Distressed Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.