
Half Dummy Rosettes Lifetime Bright Nickel
Mfr # 5035.055.IDM
Zoro # G1987682
product price: $47.25
/eaKey Features
Length
3.7
Width
2.2
Material
Brass
Color
Lifetime Bright Nickel
Height
0.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5035.055.IDM
Zoro #
G1987682
UPC #
-
Country of Origin
China
Dimensions
Length
3.7
Width
2.2
Height
0.9
Details
Item
Half Dummy Rosettes Lifetime Bright Nick
Material
Brass
Color
Lifetime Bright Nickel
Weight
1
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Half Dummy Rosettes Lifetime Bright Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.