
Half Dummy Rosettes Lifetime Satin Nickel
Mfr # 5006.056.IDM
Zoro # G1826043
product price: $41.60
/eaKey Features
Length
4
Width
2.5
Color
Lifetime Satin Nickel
Material
Brass
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5006.056.IDM
Zoro #
G1826043
UPC #
-
Country of Origin
China
Dimensions
Length
4
Width
2.5
Height
1
Details
Item
Half Dummy Rosettes Lifetime Satin Nicke
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.3
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Half Dummy Rosettes Lifetime Satin Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.