Zoro Homepage

Half Dummy Rosettes Oil Rubbed Bronze

  • Mfr # 5035.102.IDM

  • Zoro # G1988522


product price: $52.55
/ea

Key Features

Length
4.0945
Width
2.3622
Material
Brass
Color
Oil Rubbed Bronze
Height
1.1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5035.102.IDM
Zoro #
G1988522
UPC #
-
Country of Origin
China

Dimensions

Length
4.0945
Width
2.3622
Height
1.1811

Details

Item
Half Dummy Rosettes Oil Rubbed Bronze
Material
Brass
Color
Oil Rubbed Bronze
Weight
0.9
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Half Dummy Rosettes Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.