
Half Dummy Rosettes Oil Rubbed Bronze
Mfr # 5076.102.IDM
Zoro # G1826140
product price: $58.15
/eaKey Features
Length
3.3858
Width
2.9921
Color
Oil Rubbed Bronze
Material
Brass
Height
1.1024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5076.102.IDM
Zoro #
G1826140
UPC #
00829846632868
Country of Origin
China
Dimensions
Length
3.3858
Width
2.9921
Height
1.1024
Details
Item
Half Dummy Rosettes Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.5
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Half Dummy Rosettes Oil Rubbed Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.