Zoro Homepage

Half Dummy Rosettes Satin Black

  • Mfr # 5021.190.IDM

  • Zoro # G1988653


product price: $58.15
/ea

Key Features

Length
3.622
Width
3.5433
Color
Satin Black
Material
Brass
Height
1.5748
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021.190.IDM
Zoro #
G1988653
UPC #
-
Country of Origin
China

Dimensions

Length
3.622
Width
3.5433
Height
1.5748

Details

Item
Half Dummy Rosettes Satin Black
Color
Satin Black
Material
Brass
Weight
0.01
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Half Dummy Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.