
Half Dummy Rosettes Satin Black
Mfr # 5078.190.IDM
Zoro # G1988741
product price: $52.80
/eaKey Features
Length
3.5
Width
3.4
Material
Brass
Color
Satin Black
Height
1.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5078.190.IDM
Zoro #
G1988741
UPC #
-
Country of Origin
China
Dimensions
Length
3.5
Width
3.4
Height
1.6
Details
Item
Half Dummy Rosettes Satin Black
Material
Brass
Color
Satin Black
Weight
0.1
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Half Dummy Rosettes Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.