Zoro Homepage

Half Dummy Rosettes Satin Brass with Brown

  • Mfr # 5006.060.IDM

  • Zoro # G1826183


product price: $45.99
/ea

Key Features

Length
0
Width
0
Material
Brass
Color
Satin Brass and Brown
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006.060.IDM
Zoro #
G1826183
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Half Dummy Rosettes Satin Brass with Bro
Material
Brass
Color
Satin Brass and Brown
Weight
0.15
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Half Dummy Rosettes Satin Brass with Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.