
Half Dummy Rosettes Satin Brass with Brown
Mfr # 5046.060.IDM
Zoro # G1826253
product price: $58.15
/eaKey Features
Length
3.6
Width
3.5
Material
Brass
Color
Satin Brass and Brown
Weight
0.01
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5046.060.IDM
Zoro #
G1826253
UPC #
00723079110950
Country of Origin
China
Dimensions
Length
3.6
Width
3.5
Height
1.6
Details
Item
Half Dummy Rosettes Satin Brass with Bro
Material
Brass
Color
Satin Brass and Brown
Weight
0.01
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Half Dummy Rosettes Satin Brass with Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.