Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Dummy Rosettes Satin Brass with Brown

  • Mfr # 5070.060.IDM

  • Zoro # G1989012


product price: $58.15
/ea

Key Features

Length
3.5433
Width
3.4646
Material
Brass
Color
Satin Brass and Brown
Height
1.4961
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070.060.IDM
Zoro #
G1989012
UPC #
00829846631755
Country of Origin
China

Dimensions

Length
3.5433
Width
3.4646
Height
1.4961

Details

Item
Half Dummy Rosettes Satin Brass with Bro
Material
Brass
Color
Satin Brass and Brown
Weight
0.1
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Half Dummy Rosettes Satin Brass with Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.