Zoro Homepage
This item is Discontinued.
Baldwin Half Dummy Rosettes Satin Chrome 5010.264.IDM

Half Dummy Rosettes Satin Chrome (Discontinued)

  • Mfr # 5010.264.IDM
  • Zoro # G1826332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.264.IDM
Zoro #
G1826332
UPC #
00829846621985
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Half Dummy Rosettes Satin Chrome
Color
Satin Chrome
Material
Brass
Weight
0.2
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Half Dummy Rosettes Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.