
Half Dummy Rosettes Venetian Bronze
Mfr # 5002.112.IDM
Zoro # G1989679
product price: $41.60
/eaKey Features
Length
4
Width
2.4
Material
Brass
Color
Venetian Bronze
Height
1.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5002.112.IDM
Zoro #
G1989679
UPC #
-
Country of Origin
China
Dimensions
Length
4
Width
2.4
Height
1.2
Details
Item
Half Dummy Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.4
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Half Dummy Rosettes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.