
Half Dummy Rosettes Venetian Bronze
Mfr # 5006.112.IDM
Zoro # G1989825
product price: $45.99
/eaKey Features
Length
3.937
Width
2.4409
Material
Brass
Color
Venetian Bronze
Height
1.1811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006.112.IDM
Zoro #
G1989825
UPC #
00723079916781
Country of Origin
China
Dimensions
Length
3.937
Width
2.4409
Height
1.1811
Details
Item
Half Dummy Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.1
Function
Half Dummy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Half Dummy Rosettes Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.